Beli vernier caliper mitutoyo di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Mitutoyo Vernier Caliper Fine (Jangka Sorong)
    Mulai

    Rp1.499.900

    Mitutoyo Vernier Caliper Fine (Jangka Sorong)
    Deskripsi:
    The Mitutoyo Vernier scale caliper with fine adjustment carriage measures outside and inside dimensions, along with depth and step, with high precision and control. The carriage feeds the slider finely for exceptionally precise measurements. The Vernier caliper’s 14-degree face angle offers easier reading and helps prevent parallax error in the measurement. The scales are raised to slide easily and protect the graduation markings. The Vernier caliper with thumb clamp is constructed of stainless steel that is corrosion resistant and has a satin chrome finish which reduces glare.
    atribut:
    • Units: Metric
    • Range (mm): 0-180
    • Accuracy (mm): ±0.03
    • Graduation (mm): 0.02
    • Mitutoyo Part Number: NM18
    • Technology: Mechanical
  2. Mitutoyo VERNIER CALIPER 150/0.05MM 530-102 (Jangka Sorong)
    Mulai

    Rp689.900

    Mitutoyo VERNIER CALIPER 150/0.05MM 530-102 (Jangka Sorong)
    Deskripsi:
    The Mitutoyo Vernier scale caliper features a 14-degree face angle for easier reading and helps prevent parallax error in the measurement. The scales are raised to slide easily and protect the graduation markings. The Vernier caliper is constructed of hardened stainless steel that is corrosion resistant and a satin chrome finish reduces glare.
    atribut:
    • Units: Metric
    • Range (mm): 0-150
    • Accuracy (mm): ±0.05
    • Graduation (mm): 0.05
    • Depth Measuring Bar: Yes
    • Mitutoyo Part Number: N15R
    • Remarks (mm): 19 (Depth Rod)
    • Technology: Mechanical
  3. Mitutoyo Vernier Caliper (Jangka Sorong)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp599.900

    Mitutoyo Vernier Caliper (Jangka Sorong)
    Deskripsi:
    - Plain and basic design.- Stepped graduation face prevents dust ingress between the main scale and slider.- The small vernier face angle (14°) provides easy reading.- Can measure steps, since the end faces of the beam and slider are the zero reference point (measuring face).- Standard calipers allow four types of measurement, i.e, outside, inside, depth, and step.- Carbide-tipped jaw calipers are optimal for rough finished parts, castings, grinding stones, etc.- Decimal and fractional graduated scales (metric/inch and inch model only).
  4. Mitutoyo Digital Caliper (Jangka Sorong)
    Rating:
    100% of 100
    (13)
    Mulai

    Rp2.299.900

    Mitutoyo Digital Caliper (Jangka Sorong)
    Deskripsi:
    The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
  5. Mitutoyo Vernier Caliper Dual Scale with Thumb Grip (Jangka Sorong)
    Mulai

    Rp979.900

    Mitutoyo Vernier Caliper Dual Scale with Thumb Grip (Jangka Sorong)
    Deskripsi:
    The Mitutoyo Vernier scale caliper features a spring-loaded thumb clamp that moves the slider only when depressed, giving the operator better control to hold measurements for improved accuracy. The Vernier caliper’s 14-degree face angle offers easier reading and helps prevent parallax error in the measurement. The scales are raised to slide easily and protect the graduation markings. The Vernier caliper with thumb clamp is constructed of hardened stainless steel that is corrosion resistant and has a satin chrome finish to reduce glare.
    atribut:
    • Units: Metric, Inch
    • Technology: Mechanical
  6. INGCO Vernier Caliper (Jangka Sorong)
    Mulai

    Rp269.900

    INGCO Vernier Caliper (Jangka Sorong)
    Deskripsi:
    INGCO Vernier Caliper (150 mm) // Penggaris Sigmat Jangka Sorong
    atribut:
    • Reading (mm): 0.05
    • Material: Carbon steel
  7. Mitutoyo Vernier Caliper NIB (Jangka Sorong)
    Mulai

    Rp4.699.900

    Mitutoyo Vernier Caliper NIB (Jangka Sorong)
    Deskripsi:
    The Mitutoyo Vernier scale caliper utilizes nib jaws with round measuring faces and a fine adjustment carriage to perform precision inner and outer dimension measurements. The adjustment carriage feeds the slider finely to give added control and deliver the highest accuracy possible. The Vernier caliper’s 14-degree face angle offers easier reading and helps prevent parallax error in the measurement. The scales are raised to slide easily and protect the graduation markings. The Vernier caliper with thumb clamp is constructed of hardened stainless steel that is corrosion resistant and has a satin chrome finish which reduces glare.
    atribut:
    • Technology: Mechanical
  8. Mitutoyo Vernier Caliper (Jangka Sorong)
    Mulai

    Rp1.299.900

    Mitutoyo Vernier Caliper (Jangka Sorong)
    Deskripsi:
    The most commonly used caliper. The scale surface is stepped so that dust does not enter between the main scale and the slider. Since the end faces of the head of the main scale and the slider are set to the 0 (zero) base point (measurement surface), the level difference can be measured. The standard caliper can measure four steps in addition to the outside, inside, and depth measurements. The vernier scale has a gentle slope (14 °), making it easier to read.
    atribut:
    • Minimum Reading (mm): 0.05
    • Series: 530
    • Depth Bar: Yes
  9. Mitutoyo Vernier Caliper Long Jaw (Jangka Sorong)
    Mulai

    Rp4.999.900

    Mitutoyo Vernier Caliper Long Jaw (Jangka Sorong)
    Deskripsi:
    The Mitutoyo Vernier scale caliper features long nib-style jaws made of hardened stainless steel to take precise inner and outer dimensions in recesses and other hard measurements to reach. The nib jaws have rounded measuring surfaces for more accurate measurements on non-flat surfaces found in pieces such as bearings. The Vernier caliper’s 14-degree face angle makes reading the scale easier and helps prevent parallax error in measurement reading. The scales are raised to slide easily and protect the graduation markings. The Vernier caliper with thumb clamp is made of hardened stainless steel that is corrosion resistant, and a satin chrome finish reduces glare.
    atribut:
    • Units: Metric
    • Range (mm): 0-300
    • Minimum Dimension in ID Measurement (mm): 10.1
    • Accuracy (mm): ±0.04
    • Graduation Lower Scale (mm): 0.02
    • Graduation Upper Scale (mm): 0.02
    • Mitutoyo Part Number: CM30L
    • Technology: Mechanical
  10. Insize Long Jaw Vernier Calipers (Separate Type) (Jangka Sorong)
    Mulai

    Rp2.599.900

    Insize Long Jaw Vernier Calipers (Separate Type) (Jangka Sorong)
    Deskripsi:
    With fine adjustmentMade of Stainless SteelSatin chrome plated reading surface
    atribut:
    • Graduation (mm): 0.02 (0.001inch)
    • Material: Stainless Steel
    • Plated Surface: Chrome
  11. KRISBOW Vernier Caliper (Jangka Sorong)
    Mulai

    Rp479.900

    KRISBOW Vernier Caliper (Jangka Sorong)
    Deskripsi:
    Jangka Sorong manual model standard penggunaan 4 macam pengukuran dimensi dari benda kerja
    atribut:
    • Accuracy (mm): ± 0.05
    • Graduation (mm): 0.05
    • Material: Steel
    • Graduation (inch): 1/128
  12. TEKIRO Measuring Tape Transparant (Meteran)
    Rating:
    94% of 100
    (7)
    Mulai

    Rp32.900

    TEKIRO Measuring Tape Transparant (Meteran)
    Deskripsi:
    TEKIRO Meteran. Merupakan alat ukur panjang atau jarak benda maupun ruang. Dengan ujung dan satuan ganda (cm & inch) sehingga memudahkan dalam penggunaan dan pembacaan hasil ukur.Dimensi Produk : 60mmx30mmTEKIRO Meteran. Merupakan alat ukur panjang atau jarak benda maupun ruang. Dengan ujung dan satuan ganda (cm & inch) sehingga memudahkan dalam penggunaan dan pembacaan hasil ukur.Fungsi : Fungsi utama atau yang umum dari meteran adalah untuk mengukur jarak atau panjang.Material : Carbon Steel
    atribut:
    • Material: Carbon Steel
  13. Mitutoyo Vernier Caliper (Jangka Sorong)
    Mulai

    Rp10.999.900

    Mitutoyo Vernier Caliper (Jangka Sorong)
    atribut:
    • Maximum Measurement (mm): 0-1000
    • Item Depth (mm): 130
    • Measurement Accuracy (mm): +/-0.15
    • Overall Length (mm): 1240.0
    • Range (mm): 0-1000
    • Resolution (mm): 0.05
    • Mitutoyo Part Number: N100
  14. ANEX Mini Vice
    Mulai

    Rp319.900

    ANEX Mini Vice
    atribut:
    • Opening Width x Opening x Opening Depth (mm): 35x7x12
    • Tightening force (kN): 2.9
    • Finish Material: Main body: Polycarbonate, Rubber plate: Rubber
  15. TRUSCO Vernier Caliper (Jangka Sorong)
    Mulai

    Rp1.199.900

    TRUSCO Vernier Caliper (Jangka Sorong)
    atribut:
    • Minimum Display (mm): 0.05
    • Purpose of Use: For outer measurement, inner measurement, depth measurement, step difference measurement.
  16. Mitsuboshi Belting Timing Belt (Belt Timing)
    Mulai

    Rp51.900

    Mitsuboshi Belting Timing Belt (Belt Timing)
    Deskripsi:
    Can be widely used for general industry. The standard belt is conductive. (Electrical resistance value: 6 MΩ or less) In order to prevent the belt from shifting, the tension body uses S-twist and Z-twist alternately.
  17. Mitutoyo Dial Bore Gauges Metric (Pengukur Diameter Dalam)
    Mulai

    Rp2.099.900

    Mitutoyo Dial Bore Gauges Metric (Pengukur Diameter Dalam)
    Deskripsi:
    The Mitutoyo standard type bore gage is available in various ranges (metric and inch) to measure inside bore diameters with accuracy to 2µ/.00008″. The bore gage comes with interchangeable anvils to measure various bore diameters with the same gage. A pendulum guide structure improves sliding the gage for measurements while a two-point contact system detects geometry anomalies such as ovalness and taper.
Daftar Harga vernier caliper mitutoyo Terbaru October 2026
Mitutoyo Vernier Caliper Fine (Jangka Sorong)Rp1.499.900
Mitutoyo VERNIER CALIPER 150/0.05MM 530-102 (Jangka Sorong)Rp689.900
Mitutoyo Vernier Caliper (Jangka Sorong)Rp599.900
Mitutoyo Digital Caliper (Jangka Sorong)Rp2.299.900
Mitutoyo Vernier Caliper Dual Scale with Thumb Grip (Jangka Sorong)Rp979.900
Mitutoyo Vernier Caliper with Metric/Inch Dual Scale (Jangka Sorong)Rp569.900
INGCO Vernier Caliper (Jangka Sorong)Rp269.900
Mitutoyo Vernier Caliper NIB (Jangka Sorong)Rp4.699.900
Mitutoyo Vernier Caliper (Jangka Sorong)Rp1.299.900
Non Brand Paper Cup (Gelas Kertas)Rp1.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)